Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3349

  • Zoro # G214841014


product price: $14.59
/ea
Sold in multiples of 12 for $175.08

Key Features

Filter Design
Spin-On
Outside Diameter
3 11/16 in
Flow Rate
33 lpm
Product Type
Oil Filter
Compatible Vehicle Type
Construction Equipment, Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3349
Zoro #
G214841014
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
3 11/16 in
Overall Width
13 1/8 in
Overall Height
7 7/8 in
Thread Size
1"-16 UN-2B
Overall Length
16 13/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
33 lpm
Product Type
Oil Filter
Compatible Vehicle Type
Construction Equipment, Trucks
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Fleetguard
LF3349
Baldwin Interchange
BT339

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.