
Oil Filter Cellulose Spin On
Mfr # LF3536
Zoro # G414841043
product price: $14.39
/eaSold in multiples of 12 for $172.68
Key Features
Filter Design
Spin-On
Standards
ISO 4548-12
Thread Size
M20 x 1.5-6H INT
Overall Height
5 3/16 in
Overall Width
9 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF3536
Zoro #
G414841043
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
M20 x 1.5-6H INT
Overall Height
5 3/16 in
Overall Width
9 7/8 in
Outside Diameter
3 3/16 in
Overall Length
13 1/8 in
Details
Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Product Type
Oil Filter
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.