Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3548

  • Zoro # G214841052


product price: $73.59
/ea
Sold in multiples of 6 for $441.54

Key Features

Filter Design
Spin-On
Thread Size
2 1/4"-12 UNS-2B
Overall Width
9 5/8 in
Outside Diameter
4 11/16 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3548
Zoro #
G214841052
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2 1/4"-12 UNS-2B
Overall Width
9 5/8 in
Outside Diameter
4 11/16 in
Overall Height
10 5/16 in
Overall Length
14 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Flow Rate
75.2 lpm
Fit Type
Vehicle Specific
Standards
SAE J1858
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 2 1/4 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.