Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3567

  • Zoro # G814841070


product price: $33.49
/ea
Sold in multiples of 6 for $200.94

Key Features

Filter Design
Spin-On
Overall Height
7 7/8 in
Product Type
Oil Filter
Thread Size
1 1/2"-12 UNF-2B
Overall Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3567
Zoro #
G814841070
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 7/8 in
Thread Size
1 1/2"-12 UNF-2B
Overall Length
16 1/2 in
Overall Width
11 3/8 in
Outside Diameter
5 1/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Standards
SAE J1858
Flow Rate
106 lpm
Compatible Fluid Type
Oil
Baldwin Interchange
BT486
Fleetguard
LF3567

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.