Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3604

  • Zoro # G014841023


product price: $13.69
/ea
Sold in multiples of 12 for $164.28

Key Features

Filter Design
Spin-On
Overall Length
12 in
Flow Rate
11.4 lpm
Product Type
Oil Filter
Overall Height
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3604
Zoro #
G014841023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
3 13/16 in
Overall Width
15 13/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
11.4 lpm
Product Type
Oil Filter
Compatible Fluid Type
Oil
Media Material
Cellulose

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.