
Oil Filter Cellulose Spin On
Mfr # LF3614
Zoro # G514840953
product price: $10.49
/eaSold in multiples of 12 for $125.88
Key Features
Filter Design
Spin-On
Outside Diameter
2 1/2 in
Standards
ISO 4548-12
Overall Length
2 7/8 in
Overall Width
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF3614
Zoro #
G514840953
UPC #
-
Country of Origin
Indonesia
Dimensions
Outside Diameter
2 1/2 in
Overall Length
2 7/8 in
Overall Width
2 1/2 in
Inside Diameter
2 3/16 in
Details
Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Media Material
Cellulose
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Rate
11.4 lpm
Fleetguard
LF3614
Baldwin Interchange
B33
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.