
Oil Filter Cellulose Spin On
Mfr # LF3615
Zoro # G414841005
product price: $10.39
/eaSold in multiples of 12 for $124.68
Key Features
Filter Design
Spin-On
Media Material
Cellulose
Overall Height
4 5/16 in
Overall Width
9 1/4 in
Product Type
Oil Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF3615
Zoro #
G414841005
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
4 5/16 in
Overall Width
9 1/4 in
Overall Length
12 3/8 in
Outside Diameter
2 11/16 in
Details
Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Product Type
Oil Filter
Flow Rate
10 lpm
Compatible Fluid Type
Oil
Baldwin Interchange
B37
Fleetguard
LF3615
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.