Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3620

  • Zoro # G814841032


product price: $27.59
/ea
Sold in multiples of 6 for $165.54

Key Features

Filter Design
Spin-On
Standards
ISO 4548-12
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Overall Height
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3620
Zoro #
G814841032
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 13/16 in
Overall Width
10 3/8 in
Outside Diameter
4 11/16 in
Thread Size
1 5/8"-12 UNS-2B
Overall Length
14 5/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Flow Rate
62 lpm
Product Type
Oil Filter
Fleetguard
LF3620
Baldwin Interchange
B495

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 5/8 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.