Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3630

  • Zoro # G814841049


product price: $27.49
/ea
Sold in multiples of 12 for $329.88

Key Features

Filter Design
Spin-On
Overall Height
7 11/16 in
Compatible Fluid Type
Oil
Thread Size
1 1/2"-16 UN-2B
Overall Length
17 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3630
Zoro #
G814841049
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 11/16 in
Thread Size
1 1/2"-16 UN-2B
Overall Length
17 3/8 in
Outside Diameter
4 1/4 in
Overall Width
13 1/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
77 lpm
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.