Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3675

  • Zoro # G914841024


product price: $39.19
/ea
Sold in multiples of 12 for $470.28

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Flow Rate
93 lpm
Overall Height
11 13/16 in
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3675
Zoro #
G914841024
UPC #
-
Country of Origin
India

Dimensions

Overall Height
11 13/16 in
Outside Diameter
4 1/4 in
Overall Width
14 1/2 in
Overall Length
18 11/16 in
Thread Size
1 1/8"-16 UN-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Flow Rate
93 lpm
Compatible Vehicle Type
Construction Equipment
Compatible Fluid Type
Oil
Standards
ISO 4548-12
Fit Type
Vehicle Specific
Product Type
Oil Filter

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.