Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3692

  • Zoro # G314840931


product price: $10.49
/ea
Sold in multiples of 12 for $125.88

Key Features

Filter Design
Spin-On
Flow Rate
6.02 lpm
Overall Length
11 1/8 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3692
Zoro #
G314840931
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11 1/8 in
Overall Height
3 1/8 in
Overall Width
8 5/16 in
Outside Diameter
2 5/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
6.02 lpm
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Fit Type
Vehicle Specific
Standards
SAE J1858
Product Type
Oil Filter
Compatible Fluid Type
Oil
Fleetguard
LF3692
Baldwin Interchange
B1400

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.