Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3806

  • Zoro # G614841065


product price: $25.59
/ea
Sold in multiples of 12 for $307.08

Key Features

Filter Design
Spin-On
Thread Size
1"-16 UN-2B
Overall Width
12 in
Overall Height
8 in
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3806
Zoro #
G614841065
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-16 UN-2B
Overall Width
12 in
Overall Height
8 in
Outside Diameter
3 11/16 in
Overall Length
16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Type
Construction Equipment, Trucks
Flow Rate
33 lpm
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Media Material
Plastic

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.