Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF3883

  • Zoro # G214841090


product price: $46.39
/ea
Sold in multiples of 6 for $278.34

Key Features

Filter Design
Spin-On
Outside Diameter
5 3/8 in
Overall Length
16 in
Overall Width
11 in
Flow Rate
2.85 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3883
Zoro #
G214841090
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 3/8 in
Overall Length
16 in
Overall Width
11 in
Thread Size
M36 x 1.5-5H
Overall Height
13 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
2.85 lpm
Compatible Fluid Type
Oil
Product Type
Oil Filter
Media Material
Cellulose

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M36 x 1.5-5H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.