Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3960

  • Zoro # G714841071


product price: $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Overall Length
12 in
Compatible Fluid Type
Oil
Baldwin Interchange
BT310
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3960
Zoro #
G714841071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
9 in
Overall Height
4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
BT310
Fleetguard
LF3960

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.