Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3972

  • Zoro # G614841096


product price: $13.89
/ea
Sold in multiples of 12 for $166.68

Key Features

Filter Design
Spin-On
Overall Length
16 in
Overall Height
8 in
Fit Type
Vehicle Specific
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3972
Zoro #
G614841096
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Overall Height
8 in
Overall Width
12 in
Thread Size
1"-16 UN-2B
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Standards
SAE J1858
Flow Rate
53 lpm
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fleetguard
LF3972
Baldwin Interchange
BT7349

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.