Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3973

  • Zoro # G914841048


product price: $28.19
/ea
Sold in multiples of 12 for $338.28

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Compatible Fluid Type
Oil
Overall Height
11 1/8 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3973
Zoro #
G914841048
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
11 1/8 in
Overall Width
13 in
Thread Size
1 1/8"-16 UN-2B
Overall Length
17 5/8 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
65 lpm

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.