Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF3977

  • Zoro # G514840977


product price: $100.99
/ea
Sold in multiples of 12 for $1,211.88
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Overall Width
13 3/8 in
Overall Length
17 5/8 in
Compatible Vehicle Type
Buses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3977
Zoro #
G514840977
UPC #
-
Country of Origin
France

Dimensions

Overall Width
13 3/8 in
Overall Length
17 5/8 in
Outside Diameter
4 5/16 in
Overall Height
8 3/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Flow Rate
140 lpm
Compatible Fluid Type
Oil
Standards
ISO 4548-12

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.