Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF4054

  • Zoro # G114840926


product price: $24.19
/ea
Sold in multiples of 12 for $290.28

Key Features

Filter Design
Spin-On
Overall Length
15 3/8 in
Compatible Fluid Type
Oil
Compatible Vehicle Type
Construction Equipment, Trucks
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4054
Zoro #
G114840926
UPC #
-
Country of Origin
France

Dimensions

Overall Length
15 3/8 in
Overall Width
11 7/8 in
Overall Height
9 5/16 in
Outside Diameter
3 11/16 in
Thread Size
1"-12 UNF-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Construction Equipment, Trucks
Product Type
Oil Filter
Fit Type
Vehicle Specific
Standards
ISO 4548-12
Flow Rate
50 lpm
Fleetguard
LF4054
Baldwin Interchange
B262

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-12 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.