Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF667

  • Zoro # G614841027


product price: $21.19
/ea
Sold in multiples of 12 for $254.28

Key Features

Filter Design
Spin-On
Outside Diameter
4 1/4 in
Product Type
Oil Filter
Standards
ISO 4548-12
Overall Length
17 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF667
Zoro #
G614841027
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
4 1/4 in
Overall Length
17 3/8 in
Thread Size
1 1/8"-16 UN-2B
Overall Width
13 3/16 in
Overall Height
11 1/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Flow Rate
65 lpm
Baldwin Interchange
B76
Fleetguard
LF667

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.