Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF670

  • Zoro # G414841036


product price: $37.69
/ea
Sold in multiples of 6 for $226.14

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/4 in
Thread Size
1 1/2"-12 UNS-2B
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF670
Zoro #
G414841036
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
4 3/4 in
Thread Size
1 1/2"-12 UNS-2B
Overall Width
10 11/16 in
Overall Length
15 1/2 in
Overall Height
12 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Type
Construction Equipment
Fit Type
Vehicle Specific
Product Type
Oil Filter
Flow Rate
151.4 lpm
Compatible Fluid Type
Oil
Media Material
Cellulose
Fleetguard
LF670
Baldwin Interchange
B96

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.