Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF692

  • Zoro # G014840941


product price: $19.19
/ea
Sold in multiples of 12 for $230.28

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Overall Height
8 7/8 in
Flow Rate
31 lpm
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF692
Zoro #
G014840941
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 7/8 in
Overall Length
16 1/2 in
Overall Width
12 3/8 in
Thread Size
13/16"-16 UNS-2B
Outside Diameter
3 3/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
31 lpm
Product Type
Oil Filter
Fleetguard
LF692
Baldwin Interchange
B7

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 13/16 In.-16 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.