Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose Spin On

  • Mfr # LF697

  • Zoro # G614840969


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Filter Design
Spin-On
Thread Size
3/4"-16 UNF-2B
Compatible Fluid Type
Oil
Overall Width
12 in
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF697
Zoro #
G614840969
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4"-16 UNF-2B
Overall Width
12 in
Overall Length
16 in
Overall Height
8 in
Outside Diameter
3 3/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Rate
60 lpm
Fleetguard
LF697
Baldwin Interchange
BT251

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.