Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF699

  • Zoro # G114840964


product price: $17.19
/ea
Sold in multiples of 12 for $206.28

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Overall Length
16 5/8 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-16 UNF-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF699
Zoro #
G114840964
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 5/8 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-16 UNF-2B
Overall Height
7 7/8 in
Overall Width
12 5/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Compatible Vehicle Type
Construction Equipment
Product Type
Oil Filter
Fit Type
Vehicle Specific
Fleetguard
LF699
Baldwin Interchange
BT237

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.