Zoro Homepage

Oil Filter Cellulose Spin On

  • Mfr # LF777

  • Zoro # G214840994


product price: $47.69
/ea
Sold in multiples of 6 for $286.14

Key Features

Filter Design
Spin-On
Flow Rate
10 lpm
Product Type
Oil Filter
Thread Size
1 3/8"-16 UNS-2B
Compatible Vehicle Type
Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF777
Zoro #
G214840994
UPC #
-
Country of Origin
India

Dimensions

Thread Size
1 3/8"-16 UNS-2B
Outside Diameter
4 9/16 in
Overall Height
12 3/8 in
Overall Length
15 11/16 in
Overall Width
10 1/2 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
10 lpm
Product Type
Oil Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Baldwin Interchange
B7577
Fleetguard
LF777

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 3/8 In.-16 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.