
Oil Filter Cellulose Spin On
Mfr # LF782
Zoro # G914840997
product price: $11.69
/eaSold in multiples of 12 for $140.28
Key Features
Filter Design
Spin-On
Outside Diameter
3 1/16 in
Flow Rate
11 lpm
Overall Length
13 5/16 in
Overall Height
5 13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF782
Zoro #
G914840997
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Diameter
3 1/16 in
Overall Length
13 5/16 in
Overall Height
5 13/16 in
Thread Size
M18 x 1.5-6H INT
Overall Width
10 1/8 in
Details
Filter Design
Spin-On
Item
Oil Filter
Flow Rate
11 lpm
Compatible Fluid Type
Oil
Product Type
Oil Filter
Baldwin Interchange
B35-S
Fleetguard
LF782
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size M18 x 1.5-6H INT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.