Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose SpinOn,

  • Mfr # LF16109

  • Zoro # G714840920


product price: $11.39
/ea

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Overall Length
16 3/16 in
Compatible Fluid Type
Oil
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16109
Zoro #
G714840920
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 3/16 in
Outside Diameter
3 11/16 in
Thread Size
13/16"-16 UNS-2B
Overall Height
5 3/16 in
Overall Width
12 5/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
13 lpm
Baldwin Interchange
B1438
Fleetguard
LF16109

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 13/16 In.-16 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.