
Oil Filter Cellulose SpinOn,
Mfr # LF16246
Zoro # G814840998
product price: $24.49
/eaKey Features
Filter Design
Spin-On
Overall Length
3 5/8 in
Outside Diameter
3 5/16 in
Compatible Fluid Type
Oil
Overall Height
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF16246
Zoro #
G814840998
UPC #
638217180729
Country of Origin
Turkey
Dimensions
Overall Length
3 5/8 in
Outside Diameter
3 5/16 in
Overall Height
3 1/2 in
Overall Width
3 1/2 in
Details
Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
10 lpm
Product Type
Oil Filter
Standards
ISO 4548-12
Baldwin Interchange
B7049
Fleetguard
LF16246
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.