Zoro Homepage

Oil Filter Cellulose SpinOn,

  • Mfr # LF17509

  • Zoro # G314841099


product price: $38.69
/ea

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Overall Width
12 3/8 in
Standards
ISO 4548-12
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17509
Zoro #
G314841099
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Width
12 3/8 in
Overall Length
16 in
Outside Diameter
3 3/4 in
Overall Height
4 5/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Flow Rate
50 lpm
Product Type
Oil Filter
Fleetguard
LF17509
Baldwin Interchange
B7499

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.