Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Cellulose SpinOn,

  • Mfr # LF3537

  • Zoro # G214840925


product price: $8.59
/ea

Key Features

Filter Design
Spin-On
Flow Rate
16 lpm
Overall Height
5 in
Overall Width
11 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3537
Zoro #
G214840925
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 in
Overall Width
11 in
Outside Diameter
3 3/16 in
Overall Length
15 in
Thread Size
M20 x 1.5-6H INT

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
16 lpm
Compatible Fluid Type
Oil
Product Type
Oil Filter
Standards
SAE J1858
Fleetguard
LF3537
Baldwin Interchange
B1402

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.