Zoro Homepage

Oil Filter Cellulose SpinOn,

  • Mfr # LF3657

  • Zoro # G414840961


product price: $16.15
/ea

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Overall Length
10 1/8 in
Standards
ISO 4548-12
Thread Size
M20 x 1.5-6H INT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3657
Zoro #
G414840961
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
10 1/8 in
Thread Size
M20 x 1.5-6H INT
Overall Width
6 5/8 in
Outside Diameter
2 15/16 in
Overall Height
6 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Standards
ISO 4548-12
Product Type
Oil Filter
Flow Rate
15 lpm
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Fleetguard
LF3657
Baldwin Interchange
B7487

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.