Zoro Homepage

Oil Filter Cellulose SpinOn,

  • Mfr # LF3681

  • Zoro # G814840929


product price: $9.49
/ea

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Overall Length
3 7/8 in
Flow Rate
11.3 lpm
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3681
Zoro #
G814840929
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3 7/8 in
Outside Diameter
2 13/16 in
Overall Width
2 13/16 in
Thread Size
M22 x 1.5-6H INT
Inside Diameter
2 7/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Flow Rate
11.3 lpm
Compatible Fluid Type
Oil
Fleetguard
LF3681
Baldwin Interchange
B329

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M22 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.