Zoro Homepage

Oil Filter, Cellulose, Vehicle Specific

  • Mfr # LF17562

  • Zoro # G114840957


product price: $145.99
/ea
Sold in multiples of 6 for $875.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
5 5/16 in
Overall Length
12 9/16 in
Fit Type
Vehicle Specific
Overall Height
12 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17562
Zoro #
G114840957
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 5/16 in
Overall Length
12 9/16 in
Overall Height
12 9/16 in
Thread Size
M107-2.5

Details

Filter Design
Spin-On
Item
Oil Filter
Fit Type
Vehicle Specific
Compatible Vehicle Make
Cummins, Siemans Ag - CHARGER
Standards
ISO 4548-12
Product Type
Oil Filter
Flow Rate
272.5 lpm
Nominal Filter Rating
30 micron
Compatible Fluid Type
Oil
Media Material
Cellulose

Description

Oil Filter, Filter Design Spin-On, Thread Size M107-2.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.