
Oil Filter Combo Spin On
Mfr # LF14000NN
Zoro # G414841050
product price: $76.69
/eaSold in multiples of 6 for $460.14
Free Shipping & Returns
Key Features
Filter Design
Spin-On
Overall Width
9 7/8 in
Compatible Fluid Type
Oil
Absolute Filter Rating
30 micron
Thread Size
M95 x 2.5-7H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF14000NN
Zoro #
G414841050
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
9 7/8 in
Thread Size
M95 x 2.5-7H
Outside Diameter
4 11/16 in
Overall Height
12 1/2 in
Overall Length
14 3/8 in
Details
Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Absolute Filter Rating
30 micron
Standards
ISO 4548-12
Product Type
Oil Filter
Baldwin Interchange
BD7154
Fleetguard
LF14000NN
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size M95 x 2.5-7H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.