Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF14009NN

  • Zoro # G414841081


product price: $92.19
/ea
Sold in multiples of 6 for $553.14
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
4 11/16 in
Product Type
Oil Filter
Fit Type
Vehicle Specific
Overall Height
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF14009NN
Zoro #
G414841081
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 11/16 in
Overall Height
12 1/8 in
Overall Width
9 13/16 in
Overall Length
14 1/2 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Fit Type
Vehicle Specific
Compatible Fluid Type
Oil
Compatible Vehicle Type
Construction Equipment

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.