Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF3000

  • Zoro # G714840944


product price: $62.69
/ea
Sold in multiples of 6 for $376.14

Key Features

Filter Design
Spin-On
Overall Width
9 7/8 in
Media Material
Plastic
Outside Diameter
4 11/16 in
Flow Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3000
Zoro #
G714840944
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 7/8 in
Outside Diameter
4 11/16 in
Overall Length
14 3/8 in
Overall Height
12 3/8 in
Thread Size
2 1/4"-12 UNS-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Plastic
Flow Type
Full Flow
Flow Rate
76 lpm
Product Type
Oil Filter
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment, Trucks
Baldwin Interchange
BD103
Fleetguard
LF3000

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 2 1/4 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.