Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Combo Spin On

  • Mfr # LF3376

  • Zoro # G214841021


product price: $22.39
/ea
Sold in multiples of 12 for $268.68

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Outside Diameter
3 11/16 in
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3376
Zoro #
G214841021
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Thread Size
3/4"-16 UNF-2B
Overall Width
11 7/8 in
Overall Length
15 3/8 in
Overall Height
4 1/2 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Compatible Fluid Type
Oil
Flow Type
Full Flow
Fit Type
Vehicle Specific
Flow Rate
20 lpm
Product Type
Oil Filter
Baldwin Interchange
B7298
Fleetguard
LF3376

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.