Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF3400

  • Zoro # G014840965


product price: $18.29
/ea
Sold in multiples of 12 for $219.48

Key Features

Filter Design
Spin-On
Overall Width
15 3/8 in
Product Type
Oil Filter
Media Material
Plastic
Thread Size
3/4"-16 UNF-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3400
Zoro #
G014840965
UPC #
-
Country of Origin
France

Dimensions

Overall Width
15 3/8 in
Thread Size
3/4"-16 UNF-2B
Overall Height
4 1/2 in
Overall Length
11 11/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Media Material
Plastic
Fit Type
Vehicle Specific
Flow Type
Full Flow
Compatible Fluid Type
Oil
Standards
ISO 4548-12
Compatible Vehicle Type
Construction Equipment
Flow Rate
33 lpm

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.