Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF3466

  • Zoro # G914840980


product price: $37.39
/ea
Sold in multiples of 12 for $448.68

Key Features

Filter Design
Spin-On
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Outside Diameter
3 11/16 in
Overall Width
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3466
Zoro #
G914840980
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Overall Width
11 13/16 in
Overall Length
15 5/8 in
Overall Height
6 1/2 in
Thread Size
3/4"-16 UNF-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Compatible Fluid Type
Oil
Flow Rate
27 lpm
Media Material
Plastic
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Product Type
Oil Filter
Flow Type
Full Flow
Baldwin Interchange
B7486
Fleetguard
LF3466

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 3/4 In.-16 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.