Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF3622

  • Zoro # G514840939


product price: $55.89
/ea
Sold in multiples of 6 for $335.34

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Product Type
Oil Filter
Overall Width
9 13/16 in
Overall Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3622
Zoro #
G514840939
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9 13/16 in
Overall Length
14 1/2 in
Outside Diameter
4 3/4 in
Overall Height
8 11/16 in
Thread Size
1 1/2"-12 UNS-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Product Type
Oil Filter
Fleetguard
LF3622
Baldwin Interchange
BD7166

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.