Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF9009

  • Zoro # G114840995


product price: $66.89
/ea
Sold in multiples of 6 for $401.34

Key Features

Filter Design
Spin-On
Outside Diameter
4 11/16 in
Standards
CECO 10765
Media Material
Plastic
Compatible Fluid Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9009
Zoro #
G114840995
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4 11/16 in
Overall Width
9 7/8 in
Overall Height
12 1/2 in
Overall Length
14 1/2 in
Thread Size
2 1/4"-12 UNS-2B

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
CECO 10765
Media Material
Plastic
Compatible Fluid Type
Oil
Product Type
Oil Filter
Flow Type
Full Flow
Flow Rate
105 lpm
Baldwin Interchange
BD7309
Fleetguard
LF9009

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 2 1/4 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.