Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Combo Spin On

  • Mfr # LF9010

  • Zoro # G014840989


product price: $91.79
/ea
Sold in multiples of 6 for $550.74
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
12 5/8 in
Product Type
Oil Filter
Overall Width
9 13/16 in
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9010
Zoro #
G014840989
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 5/8 in
Overall Width
9 13/16 in
Outside Diameter
4 11/16 in
Thread Size
M52 x 1.5-6H INT
Overall Length
14 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Media Material
Plastic
Flow Rate
190 lpm
Compatible Fluid Type
Oil
Fleetguard
LF9010
Baldwin Interchange
BD7310

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M52 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.