Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Combo Spin On

  • Mfr # LF9018

  • Zoro # G514840922


product price: $75.49
/ea
Sold in multiples of 6 for $452.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
13 13/16 in
Compatible Fluid Type
Oil
Overall Width
9 13/16 in
Outside Diameter
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9018
Zoro #
G514840922
UPC #
638217455148
Country of Origin
Mexico

Dimensions

Overall Height
13 13/16 in
Overall Width
9 13/16 in
Outside Diameter
4 11/16 in
Thread Size
M95 x 2.5-7H INT
Overall Length
14 5/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Media Material
Plastic
Flow Type
Full Flow
Product Type
Oil Filter
Baldwin Interchange
BD40139
Fleetguard
LF9018

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M95 x 2.5-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.