Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF9028

  • Zoro # G914840959


product price: $56.89
/ea
Sold in multiples of 12 for $682.68

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Overall Height
7 7/8 in
Flow Rate
33 lpm
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9028
Zoro #
G914840959
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
7 7/8 in
Outside Diameter
3 11/16 in
Thread Size
1"-16 UN-2B
Overall Length
16 5/8 in
Overall Width
12 1/2 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Flow Rate
33 lpm
Product Type
Oil Filter
Media Material
Plastic

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.