Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF9035

  • Zoro # G114841008


product price: $81.49
/ea
Sold in multiples of 6 for $488.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Width
10 in
Product Type
Oil Filter
Overall Length
15 in
Outside Diameter
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9035
Zoro #
G114841008
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Length
15 in
Outside Diameter
4 11/16 in
Thread Size
M92 x 2-6G EXT
Overall Height
12 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Flow Type
Full Flow
Compatible Fluid Type
Oil
Media Material
Plastic
Flow Rate
152 lpm

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M92 x 2-6G EXT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.