Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Filter Combo Spin On

  • Mfr # LF9050

  • Zoro # G914840935


product price: $118.99
/ea
Sold in multiples of 6 for $713.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/4 in
Media Material
Plastic
Overall Height
12 1/2 in
Flow Rate
150 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9050
Zoro #
G914840935
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
4 3/4 in
Overall Height
12 1/2 in
Overall Width
10 1/8 in
Thread Size
M90 x 2-7H INT
Overall Length
15 3/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Plastic
Flow Rate
150 lpm
Compatible Fluid Type
Oil
Standards
CECO 10765
Flow Type
Full Flow
Product Type
Oil Filter
Fleetguard
LF9050
Baldwin Interchange
BD7176

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M90 x 2-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.