Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF9070

  • Zoro # G214840970


product price: $100.99
/ea
Sold in multiples of 6 for $605.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Oil
Overall Width
9 11/16 in
Fit Type
Vehicle Specific
Flow Rate
150 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9070
Zoro #
G214840970
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 11/16 in
Outside Diameter
4 3/4 in
Overall Height
14 5/8 in
Overall Length
14 3/8 in
Thread Size
M95 x 2.5-7H INT

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Fluid Type
Oil
Fit Type
Vehicle Specific
Flow Rate
150 lpm
Product Type
Oil Filter
Flow Type
Full Flow
Media Material
Plastic
Compatible Vehicle Type
Buses, Trucks
Baldwin Interchange
BD7153
Fleetguard
LF9070

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size M95 x 2.5-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.