Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF9325

  • Zoro # G014841009


product price: $67.29
/ea
Sold in multiples of 6 for $403.74

Key Features

Filter Design
Spin-On
Media Material
Plastic
Overall Width
9 13/16 in
Product Type
Oil Filter
Overall Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9325
Zoro #
G014841009
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
9 13/16 in
Overall Height
11 7/8 in
Thread Size
1 1/2"-12 UNS-2B
Outside Diameter
4 9/16 in
Overall Length
14 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Plastic
Product Type
Oil Filter
Standards
CECO 10765
Flow Rate
106 lpm
Flow Type
Full Flow
Compatible Fluid Type
Oil

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/2 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.