
Oil Filter Combo Spin On
Mfr # LF9540
Zoro # G214840987
product price: $80.99
/eaSold in multiples of 6 for $485.94
Free Shipping & Returns
Key Features
Filter Design
Spin-On
Flow Type
Full Flow
Overall Width
10 1/8 in
Flow Rate
166.6 lpm
Media Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF9540
Zoro #
G214840987
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
10 1/8 in
Outside Diameter
4 3/4 in
Overall Height
12 5/16 in
Overall Length
14 7/8 in
Details
Filter Design
Spin-On
Item
Oil Filter
Flow Type
Full Flow
Flow Rate
166.6 lpm
Media Material
Plastic
Compatible Fluid Type
Oil
Standards
ISO 4548-12
Product Type
Oil Filter
Description
Automotive Oil Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.