Zoro Homepage

Oil Filter Combo Spin On

  • Mfr # LF9667

  • Zoro # G014841085


product price: $45.29
/ea
Sold in multiples of 6 for $271.74

Key Features

Filter Design
Spin-On
Media Material
Plastic
Product Type
Oil Filter
Compatible Fluid Type
Oil
Overall Length
14 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF9667
Zoro #
G014841085
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Thread Size
1 1/8"-16 UN-2B
Overall Width
9 1/2 in
Overall Height
11 3/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Plastic
Product Type
Oil Filter
Compatible Fluid Type
Oil
Flow Type
Full Flow
Fit Type
Vehicle Specific
Compatible Vehicle Type
Construction Equipment
Flow Rate
65 lpm

Description

Automotive Oil Filter, Includes Not Applicable, Thread Size 1 1/8 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.