Oil Filter, Spin-On, Cellulose

  • Mfr # LF16511
  • Zoro # G523649448
product price: 
$
29.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Engine Type
Diesel Engines, Gasoline Engines
Thread Size
M22-1.5
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
Compatible Vehicle Make
Chevrolet, Navistar
Filter Design
Spin-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LF16511
Zoro #
G523649448
UPC #
-
Country of Origin
United States
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
Compatible Vehicle Make
Chevrolet, Navistar
Filter Design
Spin-On
Compatible Vehicle Type
Heavy Duty Trucks, Medium Duty Trucks, Trucks
Media Material
Cellulose
Item
Oil Filter
Fit Type
Vehicle Specific
Product Type
Oil Filter

Dimensions

Thread Size
M22-1.5
Outside Diameter
3 11/16 in
Overall Height
3 3/4 in
Inside Diameter
2 7/16 in

Description

Oil Filter, Filter Design Spin-On, Thread Size M22-1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews